- S2 Series Split Taper Bushing
- 4 3/16 in Bore Size
- 6 3/4 in Overall Length
- 5 3/8 in Bolt Circle
- 1 x 1/2 Keyway
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Bore with Shallow Key [Max] | 4.1875 in |
| Capscrew Size | 1/2 x 2 1/4 in |
| Bore Size [Min] | 4.188 in |
| Flange Split | No |
| W | 0.75 in |
| Cap Screw Size | 1/2 x 2 1/4 in |
| Bore Range [Min] | 1.875 in |
| Mounting Options | Standard |
| Flange O.D. | 6.375 in |
| Bore Range [Max] | 4.1875 in |
| Bore Size | 4 3/16 in |
| Bushing Type | MST |
| Flange Thickness | 3/4 in |
| Bolt Circle Dia. | 5 3/8 in |
| Bolt Circle Diameter (in) | 5 3/8 in |
| V (in) | 5.375 in |
| X | 5 11/16 psi |
| Bore Type | Standard |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 4.188 in |
| Bolt Circle Diameter | 5.375 in |
| Material | Ductile Iron |
| Small Diameter | 4.2696 in |
| Keyway Size | 1 x 1/2 |
| Large Diameter | 4 5/8 in |
| Bushing Series | S2 |
| Wrench Torque | 840 in/lbs |
| Material External Use | Ductile Iron |
| U | 0.75 in |
| Overall Length | 6 3/4 in |
| Bushing Construction | 2 |
| Barrel Taper | 3/4 TPF |
| Set Screw Size | 3/8-16 UNC |
| "T" Dim. | 6 in |
| Bushing Key Seat | 1 X 1/2 in |
| Keyway | 1 x 1/2 |
| Cap Screws | 3 |
| Length Through Bore | 6.75 in |
| R | 0.3125 in |
| Bushing Split | Yes |
| S | 0.375 in |
| Weight | 19.0 LB |
| EAN or UPC | 697950136899 |

