- 3.563 in Outer Diameter
| Length Through Bore | 1.25 in |
| Bushing Series | 2012 |
| Pilot Diameter | 3.4375 in |
| Bore Range [Max] | 2.125 in |
| Bore Range [Min] | 0.5 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950040288 |
| Length Through Bore | 1.25 in |
| Bushing Series | 2012 |
| Pilot Diameter | 3.4375 in |
| Bore Range [Max] | 2.125 in |
| Bore Range [Min] | 0.5 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950040288 |