- 1/2 in Drive Size
- 12 Points
- Chrome Socket Type
- 22 Pieces
description
- This is a set of 15 standard chrome sockets with 12 point openings. The set comes with a flex handle, ratchet, 2” extension, 5” extension, 10” extension, universal joint, drive speeder, clip rail, and tool box. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| No. of Points | 12 |
| Drive Size | 0.5 in |
| Socket Type | Chrome |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| No. of Pieces | 22 |
| Finish | Chrome |
| Weight | 12.67 LB |
| EAN or UPC | 697950375144 |

