- 4.25 in Outer Diameter
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Pilot Diameter | 4.125 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.6875 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950040349 |
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Pilot Diameter | 4.125 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.6875 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950040349 |