- Bushing Hub
| Material Internal Use | Carbon Steel |
| Bore with Shallow Key [Max] | 10.671 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950040332 |
| Material Internal Use | Carbon Steel |
| Bore with Shallow Key [Max] | 10.671 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950040332 |