- 5.25 in Outer Diameter
| Bushing Series | 3020 |
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3.25 in |
| Pilot Diameter | 5.125 in |
| Length Through Bore | 2 in |
| Weight | 4.2 LB |
| EAN or UPC | 697950040424 |
| Bushing Series | 3020 |
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3.25 in |
| Pilot Diameter | 5.125 in |
| Length Through Bore | 2 in |
| Weight | 4.2 LB |
| EAN or UPC | 697950040424 |