- 6.5 in Outer Diameter
| Pilot Diameter | 6.325 in |
| Bushing Series | 3535 |
| Bore Range [Min] | 1.1875 in |
| Bore Range [Max] | 3.9375 in |
| Length Through Bore | 3.5 in |
| Weight | 15.2 LB |
| EAN or UPC | 697950040455 |
| Pilot Diameter | 6.325 in |
| Bushing Series | 3535 |
| Bore Range [Min] | 1.1875 in |
| Bore Range [Max] | 3.9375 in |
| Length Through Bore | 3.5 in |
| Weight | 15.2 LB |
| EAN or UPC | 697950040455 |