Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MartinS36K

S36K

Alloy Steel 1/2 in Drive 12 Points 32 PC Socket Set
Item #100970481
  • 1/2 in Drive Size
  • 12 Points
  • Chrome Socket Type
  • 32 Pieces
MartinS36K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 12 Points
  • Chrome Socket Type
  • 32 Pieces

description

  • This is a set of 25 standard chrome sockets with 12 point openings. The set comes with a speed handle, 5” extension, 10” extension, universal joint, flex handle, reversible ratchet, adaptor, and a toolbox. Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
No. of Pieces 32
No. of Points 12
Socket Drive Size 1/2 in
Inch/Metric Inch
Finish Chrome
Set Includes S110P, 5" Extension, SF51, 10" Reversible Ratchet, SD1234, 1 1/16" 12pt Deep Socket, SD1232, 1" 12pt Deep Socket, SD1230, 15/16" 12pt Deep Socket, SD1228, 7/8" 12pt Deep Socket, SD1224, 3/4" 12pt Deep Socket, SD1222, 11/16" 12pt Deep Socket, SD1220, 5/8" 12pt Deep Socket, SD1218, 9/16" 12pt Deep Socket, SD1216, 1/2" 12pt Deep Socket, S140, Universal Joint, S115P, 10" Extension, BX21, Tool Box, SD1226, 13/16" 12pt Deep Socket, SH130, 1/2"F x 3/4"M Adaptor, SF41, 17" Flex Handle, S15, 17 1/2" Speed Handle, SD1236, 1 1/8" 12pt Deep Socket, ST1240, 1 1/4" 12pt Standard Socket, ST1236, 1 1/8" 12pt Standard Socket, ST1234, 1 1/16" 12pt Standard Socket, ST1232, 1" 12pt Standard Socket, ST1230, 15/16" 12pt Standard Socket, ST1228, 7/8" 12pt Standard Socket, ST1226, 13/16" 12pt Standard Socket, ST1224, 3/4" 12pt Standard Socket, ST1222, 11/16" 12pt Standard Socket, ST1220, 5/8" 12pt Standard Socket, ST1218, 9/16" 12pt Standard Socket, ST1216, 1/2" 12pt Standard Socket, ST1214, 7/16" 12pt Standard Socket, ST1212, 3/8" 12pt Standard Socket
Socket Type Chrome
Material Alloy Steel
Drive Size 0.5 in
Weight 21.63 LB
EAN or UPC 697950139326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison