- 18 in Belt Width
| Duty | Standard |
| Belt Width | 18 in |
| O.D. | 4 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.0 LB |
| EAN or UPC | 697950089577 |
| Duty | Standard |
| Belt Width | 18 in |
| O.D. | 4 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.0 LB |
| EAN or UPC | 697950089577 |