- 24 in Belt Width
| Material Internal Use | Carbon Steel |
| Belt Width | 24 in |
| O.D. | 5 in |
| Duty | Standard |
| Weight | 1.0 LB |
| EAN or UPC | 697950089270 |
| Material Internal Use | Carbon Steel |
| Belt Width | 24 in |
| O.D. | 5 in |
| Duty | Standard |
| Weight | 1.0 LB |
| EAN or UPC | 697950089270 |