- 36 in Belt Width
| O.D. | 5 in |
| Belt Width | 36 in |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| Weight | 542.94 LB |
| EAN or UPC | 697950053257 |
| O.D. | 5 in |
| Belt Width | 36 in |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| Weight | 542.94 LB |
| EAN or UPC | 697950053257 |