- 24 in Belt Width
| O.D. | 6 in |
| Belt Width | 24 in |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| Weight | 1.0 LB |
| EAN or UPC | 697950088341 |
| O.D. | 6 in |
| Belt Width | 24 in |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| Weight | 1.0 LB |
| EAN or UPC | 697950088341 |