- 30 in Belt Width
| Belt Width | 30 in |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| O.D. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 697950088327 |
| Belt Width | 30 in |
| Duty | Standard |
| Material Internal Use | Carbon Steel |
| O.D. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 697950088327 |