- 42 in Belt Width
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| O.D. | 6 in |
| Belt Width | 42 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950088266 |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| O.D. | 6 in |
| Belt Width | 42 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950088266 |