- 1/2 in Drive Size
- Chrome Socket Type
- 7 Pieces
description
- This is a set of 7 metric hey type sockets that come on a clip rail. Hex type sockets are used to tighten bolts.
| No. of Pieces | 7 |
| Finish | Chrome |
| Drive Size | 0.5 in |
| Socket Type | Chrome |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Weight | 3.23 LB |
| EAN or UPC | 697950520995 |

