- Steel Material
- Wood
description
- Sledge Hammers are drop forged, heat treated, quenched and tempered heads. Available in head weights from 4 to 16 pounds, with burnt lacquer finish, Grade B (or better), Hickory wooden handles. This is a special purpose hammer with two (2) striking surfaces and extra long handle. They are designed for striking a wide variety of concrete, wood or steel objects or surfaces.
features
- American Hickory Handle Natural Shock Absorber
- Polished Faces
| Material | Steel |
| Head Weight | 12 lbs |
| Type | Wood |
| Weight | 13.2 LB |
| EAN or UPC | 697950139777 |

