Skip to content Skip to navigation menu
8 lbs Steel Sledge Hammer

S848H

8 lbs Steel Sledge Hammer
Item #100970488
  • Steel Material
  • Wood
8 lbs Steel Sledge Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • Wood

description

  • Sledge Hammers are drop forged, heat treated, quenched and tempered heads. Available in head weights from 4 to 16 pounds, with burnt lacquer finish, Grade B (or better), Hickory wooden handles. This is a special purpose hammer with two (2) striking surfaces and extra long handle. They are designed for striking a wide variety of concrete, wood or steel objects or surfaces.

features

  • American Hickory Handle Natural Shock Absorber
  • Polished Faces
Head Weight 8 lbs
Type Wood
Material Steel
Weight 9.1 LB
EAN or UPC 697950139814
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison