- 5/16 in Socket
- 0.5 in Drive
description
- A hex bit socket is a type of socket with a hexagon shaped head.
| Socket Size | 5/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Material | Alloy Steel |
| Drive Size | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 697950340616 |
| Socket Size | 5/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Material | Alloy Steel |
| Drive Size | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 697950340616 |