- 1/2 in Drive Size
- 0.669 in Size
description
- A hex bit socket is a type of socket with a hexagon shaped head.
| Hex Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Material | Alloy Steel |
| Drive End | 1 1/16 in |
| Inch/Metric | Inch |
| Nose Diameter | 1.063 in |
| Drive Type | Square |
| Socket Series | Standard |
| Overall Length | 2.5 in |
| Drive Size | 0.5 in |
| Bit Length | 1 in |
| Bit Size | 1/2 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950340661 |

