- Coupling Size: L225
- Insert Style: Solid
- Material: Bronze
- Bronze
| Color | Bronze |
| Hardness | N/A |
| Coupling Size | L225 |
| Insert Style | Solid |
| Material External Use | Bronze |
| Material Internal Use | Atomized Metals |
| Material | Bronze |
| Weight | 5.5 LB |
| EAN or UPC | 697950474359 |
| Color | Bronze |
| Hardness | N/A |
| Coupling Size | L225 |
| Insert Style | Solid |
| Material External Use | Bronze |
| Material Internal Use | Atomized Metals |
| Material | Bronze |
| Weight | 5.5 LB |
| EAN or UPC | 697950474359 |