- SD Series QD Bushing
- 1.5 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Ductile Iron |
| D | 3.188 in |
| Cap Screws | 3 |
| Bore Range [Min] | 1/2 in |
| Cap Screw Size | 1/4 x 1 7/8 in |
| Bushing Key Seat | 3/8 x 3/16 in |
| Material Internal Use | Atomized Metals |
| Finished Bore Size | 1.5 in |
| Bore w/Shallow Key [MAX] | 2 in |
| Bolt Circle Diameter | 2.688 in |
| Flange O.D. | 3.188 in |
| Inch/Metric | Inch |
| Large Diameter | 2.187 in |
| E (Knuckle Width) | 1.3125 in |
| Bore Size [Min] | 1.5 in |
| Keyway Size | 3/8 x 3/16 in |
| L Dim | 1.813 in |
| Capscrew Size | 1/4 x 1 7/8 in |
| Bore Type | Finished Bore |
| Overall Length | 1 13/16 in |
| F | 1 1/4 in |
| Bore Range [Max] | 2 in |
| Material External Use | Ductile Iron |
| G Dim | 3/16 in |
| Bolt Circle Dia. | 2 11/16 in |
| B | 2.187 in |
| Length Through Bore | 1.813 in |
| Torque Capacity | 5000 lb/in |
| Bore Size | 1.500 in - 1 1/2 in |
| Wrench Torque | 9 lbf |
| Set Screw Size | 1/4-20 UNC |
| Flange Thickness | 1/2 in |
| Bore with Shallow Key [Max] | 2 in |
| Bushing Series | SD |
| Set Screw | 1/4 in |
| Size of Cap Screws | 1/4 x 1 7/8 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950067407 |

