- SD Series QD Bushing
- 1.375 in Bore Size
- 2.688 in Bolt Circle
| Bolt Circle Diameter | 2.688 in |
| Bore w/Shallow Key [MAX] | 1.688 in |
| Flange O.D. | 3.188 in |
| Bore with Shallow Key [Max] | 1.688 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Bushing Series | SD |
| Set Screw Size | 1/4-20 UNC |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Weight | 1.75 LB |
| EAN or UPC | 697950147840 |

