- SD Series QD Bushing
- 25 mm Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Steel |
| Bore Size | 0.984 in - 25 mm |
| Capscrew Size | 1/4-20 x 1 7/8 in |
| Bolt Circle Diameter | 2.688 in |
| Keyway Size | 8 x 3.3 mm |
| Torque Capacity | 5000 lb/in |
| E (Knuckle Width) | 1.312 in |
| Bore Range [Min] | 0.5 in |
| Material External Use | Steel |
| Barrel Taper | 3/4 TPF |
| Mounting Options | Standard |
| Bore with Shallow Key [Max] | 2 in |
| Flange Thickness | 0.5 in |
| Bore Type | Finished Bore |
| Keyway | 8 mm x 3.3 mm |
| Overall Length | 1.8125 in |
| Bushing Key Seat | 8 X 3.3 in |
| Cap Screw Size | 1/4-20 x 1 7/8 in |
| Inch/Metric | Metric |
| Length Through Bore | 1.813 in |
| Material Internal Use | Atomized Metals |
| Flange Split | Yes |
| Bushing Split | Yes |
| Bolt Circle Dia. | 2.687 in |
| Size of Cap Screws | 1/4-20 x 1 7/8 in |
| Bushing Series | SD |
| Bore w/Full Keyway [MAX] | 1 11/16 in |
| Bore Range [Max] | 2 in |
| Flange O.D. | 3.188 in |
| Wrench Torque | 9 lbf |
| Finished Bore Size | 0.984 in |
| Bore w/Shallow Key [MAX] | 2 in |
| Large Diameter | 2.187 in |
| Bore Size [Min] | 0.984 in |
| Cap Screws | 3 |
| Set Screw Size | 1/4-20 UNC |
| Weight | 1.95 LB |
| EAN or UPC | 697950148274 |

