- SD Bushing Series
- 1.8125 In Length Through Bore
- 3.175 in Flange Outer Diameter
- 3.875 in Overall Length
| Bolt Circle Dia. | 2.688 in |
| Flange Thickness | 1/2 in |
| Cap Screws | 3 |
| Barrel Taper | 3/4 TPF |
| Length Through Bore | 1.8125 in |
| Overall Length | 3.875 in |
| Outside Dia. | 2.1875 in |
| Bushing Split | No |
| Flange Diameter | 3.175 in |
| Large Diameter | 2 3/16 in |
| Material | Steel |
| Mounting Options | Standard |
| Bushing Series | SD |
| Capscrew Size | 1/4-20 UNC |
| Weight | 2.5 LB |
| EAN or UPC | 697950262277 |

