- 1/2" Socket Drive Size, 1" Socket Size, 3 1/16" Overall Length
description
- Hand Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of ¼”, 3/8”, ½”, 3/4” and 1”. These sockets are available in 6 point and 12 point openings in fractional sizes. Metric sizes available through ½” drive. They are available in Chrome and Industrial Black finish. These are special purpose wrenches designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| No. of Points | 12 |
| Length Type | Deep |
| Overall Length | 3.0625 in |
| Material | Alloy Steel |
| Socket Size | 1 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Drive Size | 0.5 in |
| Inch/Metric | Inch |
| Socket Diameter | 1 5/16 in |
| Socket Series | Deep |
| Drive End Diameter | 1.094 in |
| Weight | 0.73 LB |
| EAN or UPC | 697950137544 |

