- 1 1/2 in Blade Length
description
- Stubby screwdrivers are a tight clearance, sturdy driver. They have ergonomically and accurately sized cellulose acetate handles with color coded inlays for easy identification. The serrated faces are resistant to slipping and they are bright zinc plated to resist corrosion. All drivers meet or exceed ANSI/ASME standards and specifications for hardness and torque.
features
- Bright Zinc Plate to Resist Corrosion & Peeling
- Color Coaded Acetate Handles
| Blade Length | 1 1/2 in |
| Type | Cross Tip, Phillips |
| Material | Alloy Steel |
| Weight | 0.1 LB |
| EAN or UPC | 697950451060 |

