- 4 in Blade Length
description
- Round Shank Screwdrivers have rust and corrosion resistant finish chrome vanadium steel blades and user friendly industrial design fluted plastic grips. These are special purpose tools with a variety of lengths and tip configurations designed to insert, remove, loosen and tighten screws. The round shape allows you to quickly turn the screwdriver by supporting the shank with one hand while turning the handle with the other. Typically, use a parallel sided tip (Cabinetmaker’s or Electrician’s) configuration for slotted flat head screws, and a standard slotted flared or winged tip (Mechanic’s Blade) for slotted round or oval head screws. Use Phillips tip only for Phillips head screws. Always match the appropriate screwdriver tip to the specific size and type of screw.
features
- Bright Zinc Plate to Resist Corrosion & Peeling
- Color Coaded Acetate Handles
| Material | Alloy Steel |
| Blade Length | 4 in |
| Type | Cross Tip, Phillips |
| Weight | 0.2 LB |
| EAN or UPC | 697950450995 |

