- SDS Series QD Bushing
- 1.5625 in Bore Size
- 2.688 in Bolt Circle
| Finished Bore Size | 1.563 in |
| Cap Screw Size | 1/4-20 x 1 7/8 in |
| Inch/Metric | Inch |
| Bore with Shallow Key [Max] | 2 in |
| Bolt Circle Diameter | 2.688 in |
| Length Through Bore | 1.375 in |
| Bore Type | Finished Bore |
| Bushing Series | SDS |
| Material External Use | Steel |
| Flange O.D. | 3.188 in |
| Size of Cap Screws | 1/4-20 x 1 7/8 in |
| Bore Size [Min] | 1.563 in |
| Bushing Key Seat | 3/8 x 3/16 in |
| Bore Size | 1.5625 in |
| Capscrew Size | 1/4-20 x 1 7/8 in |
| Set Screw Size | 1/4-20 UNC |
| Material Internal Use | Atomized Metals |
| Bore w/Shallow Key [MAX] | 2 in |
| Weight | 1.05 LB |
| EAN or UPC | 697950037509 |

