- 3.5 in Outer Diameter
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 0.75 in |
| Pilot Diameter | N/A |
| Bushing Series | SDS |
| Weight | 1.18 LB |
| EAN or UPC | 697950040639 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 0.75 in |
| Pilot Diameter | N/A |
| Bushing Series | SDS |
| Weight | 1.18 LB |
| EAN or UPC | 697950040639 |