- Screwdriver Set
description
- This tool set includes 3 square-blade screwdrivers of various sizes, which come in a pouch for storage. Square Shank Screwdrivers have rust and corrosion resistant finish chrome vanadium steel blades and user friendly industrial design fluted plastic grips. These are special purpose tools with a variety of lengths and tip configurations designed to insert, remove, loosen and tighten screws which require a greater amount of torque. The square shape allows you to quickly and conveniently apply an adjustable, or other style, wrench to the shank of the screwdriver for additional torque. Always match the appropriate screwdriver tip to the specific size and type of screw.
features
- Bright Zinc Plate to Resist Corrosion & Peeling
- Color Coaded Acetate Handles
| No. of Pieces | 3 |
| Material | Alloy Steel |
| Weight | 1.1 LB |
| EAN or UPC | 697950451121 |

