Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
6 in Flat Tip, Square Screwdriver

SDS6-1

6 in Flat Tip, Square Screwdriver
Item #110956001
  • 6 in Blade Length
6 in Flat Tip, Square Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Blade Length

description

  • Square Shank Screwdrivers have rust and corrosion resistant finish chrome vanadium steel blades and user friendly industrial design fluted plastic grips. These are special purpose tools with a variety of lengths and tip configurations designed to insert, remove, loosen and tighten screws which require a greater amount of torque. The square shape allows you to quickly and conveniently apply an adjustable, or other style, wrench to the shank of the screwdriver for additional torque. Always match the appropriate screwdriver tip to the specific size and type of screw.

features

  • Bright Zinc Plate to Resist Corrosion & Peeling
  • Color Coaded Acetate Handles
Material Alloy Steel
Blade Length 6 in
Type Flat Tip, Square
Weight 0.34 LB
EAN or UPC 697950451015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison