Skip to content Skip to navigation menu
SF Series QD Bushing, 1.6875 in Bore

SF 1 11/16

SF Series QD Bushing, 1.6875 in Bore
Item #100787543
  • SF Series QD Bushing
  • 1.6875 in Bore Size
  • 3.875 in Bolt Circle
SF Series QD Bushing, 1.6875 in Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SF Series QD Bushing
  • 1.6875 in Bore Size
  • 3.875 in Bolt Circle

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Large Diameter 3 1/8 in
Bore Size 1.688 in - 1 11/16 in
Cap Screw Size 3/8-16 x 2 in
Material Ductile Iron
Cap Screws 3
Flange O.D. 4.625 in
Bolt Circle Dia. 3 7/8 in
Bolt Circle Diameter 3.875 in
Finished Bore Size 1.688 in
Bore Range [Max] 2 15/16 in
Bore Size [Min] 1.688 in
Material External Use Steel
Length Through Bore 2.063 in
E (Knuckle Width) 1.46875 in
Bore with Shallow Key [Max] 2.9375 in
Bore Range [Min] 1/2 in
Bore Type Finished Bore
Torque Capacity 11000 lb/in
Bushing Series SF
Capscrew Size 3/8-16 x 2 in
Flange Thickness 0.563 in
Bore w/Shallow Key [MAX] 2.9375 in
Wrench Torque 30 lbf
Size of Cap Screws 3/8-16 x 2 in
Material Internal Use Atomized Metals
Keyway Size 3/8 x 3/16
Set Screw Size 5/16-18 UNC
Overall Length 2.063 in
Inch/Metric Inch
Bushing Key Seat 3/8 x 3/16 in
Weight 3.8 LB
EAN or UPC 697950038063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison