- QD Bushing, SF Series, 1.375 in Bore Size
| Bolt Circle Diameter | 3.875 in |
| Material Internal Use | Atomized Metals |
| Bore with Shallow Key [Max] | 2.25 in |
| Flange O.D. | 4.625 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Bore Type | Finished Bore |
| Set Screw Size | 5/16-18 UNC |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore w/Shallow Key [MAX] | 2.25 in |
| Weight | 4.4 LB |
| EAN or UPC | 697950180519 |

