- SF Series QD Bushing
- 1.3125 in Bore Size
- 3.875 in Bolt Circle
| Material External Use | Steel |
| Length Through Bore | 2.063 in |
| Cap Screw Size | 3/8-16 x 2 in |
| Bushing Series | SF |
| Set Screw Size | 5/16-18 UNC |
| Flange O.D. | 4.625 in |
| Bore w/Shallow Key [MAX] | 2.9375 in |
| Bore Size [Min] | 1.313 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Finished Bore |
| Capscrew Size | 3/8-16 x 2 in |
| Inch/Metric | Inch |
| Bore Size | 1.3125 in |
| Finished Bore Size | 1.313 in |
| Bushing Key Seat | 5/16 x 5/32 in |
| Bolt Circle Diameter | 3.875 in |
| Size of Cap Screws | 3/8-16 x 2 in |
| Bore with Shallow Key [Max] | 2.9375 in |
| Weight | 4.2 LB |
| EAN or UPC | 697950038001 |

