- SF Series QD Bushing
- 60 mm Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Metric |
| Length Through Bore | 2.063 in |
| Flange O.D. | 4.625 in |
| Material Internal Use | Atomized Metals |
| Bushing Series | SF |
| Bushing Key Seat | 18 X 4.4 in |
| Material External Use | Ductile Iron |
| Finished Bore Size | 2.362 in |
| Cap Screw Size | 3/8 x 2 in |
| Bore Type | Finished Bore |
| Bore with Shallow Key [Max] | 2.9375 in |
| Bolt Circle Diameter | 3.875 in |
| Set Screw Size | 5/16-18 UNC |
| Size of Cap Screws | 3/8 x 2 in |
| Bore Size | 60 mm |
| Capscrew Size | 3/8 x 2 in |
| Bore w/Shallow Key [MAX] | 2.9375 in |
| Bore Size [Min] | 2.362 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950148519 |

