- 5 in Outer Diameter
| Bore Range [Max] | 2.8125 in |
| Pilot Diameter | N/A |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bushing Series | SF |
| Weight | 3.98 LB |
| EAN or UPC | 697950040653 |
| Bore Range [Max] | 2.8125 in |
| Pilot Diameter | N/A |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bushing Series | SF |
| Weight | 3.98 LB |
| EAN or UPC | 697950040653 |