- SF Bushing Series
- 2.0625 In Length Through Bore
- 4.625 in Flange Outer Diameter
- 5 in Overall Length
| Flange Diameter | 4.625 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Length Through Bore | 2.0625 in |
| Barrel Taper | 3/4 TPF |
| Outside Dia. | 3.125 in |
| Capscrew Size | 3/8-16 UNC x 2 |
| Bolt Circle Dia. | 3 7/8 in |
| Mounting Options | Reversible |
| Bushing Series | SF |
| Large Diameter | 3 1/8 in |
| Cap Screws | 3 |
| Overall Length | 5 in |
| Bushing Split | Yes |
| Flange Thickness | 0.5625 in |
| Material | Ductile Iron |
| Weight | 5.0 LB |
| EAN or UPC | 697950262291 |

