- 0.5 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- A flexible handle used with ½” drive sockets. It is a 17” long chrome handle with a knurled grip.
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| Overall Length | 17 in |
| Drive Size | 0.5 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950137681 |

