- SH Series QD Bushing
- 1.625 in Bore Size
- 2.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| F | 0.813 in |
| Bore Range [Min] | 1/2 in |
| Bolt Circle Diameter | 2.25 in |
| D | 2.688 in |
| Capscrew Size | 1/4 x 1 3/8 in |
| Flange Thickness | 0.43 in |
| Length Through Bore | 1.313 in |
| Cap Screws | 3 |
| Set Screw Size | 1/4-20 UNC |
| B | 1.871 in |
| Bushing Series | SH |
| Large Diameter | 1 7/8 in |
| Finished Bore Size | 1.625 in |
| Cap Screw Size | 1/4 x 1 3/8 in |
| Torque Capacity | 3500 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Range [Max] | 1 5/8 in |
| Material External Use | Cast Iron |
| Material | Ductile Iron |
| Bushing Key Seat | 3/8 x 1/16 in |
| Size of Cap Screws | 1/4 x 1 3/8 in |
| Bore Size [Min] | 1.625 in |
| Keyway Size | 3/8 x 3/16 |
| Bore w/Shallow Key [MAX] | 1.6875 in |
| Overall Length | 1 7/32 in |
| Bore with Shallow Key [Max] | 1.6875 in |
| Set Screw | 1/4 in |
| Inch/Metric | Inch |
| Wrench Torque | 9 lbf |
| L Dim | 1.313 in |
| Flange O.D. | 2.688 in |
| G Dim | 3/16 in |
| Bore Size | 1.625 in - 1 5/8 in |
| Bore Type | Finished Bore |
| E (Knuckle Width) | 0.875 in |
| Bolt Circle Dia. | 2 1/4 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950037325 |

