- SH Series QD Bushing
- 1.5625 in Bore Size
- 2.25 in Bolt Circle
| Material Internal Use | Carbon Steel |
| Bore Size | 1.5625 in |
| Capscrew Size | 1/4 x 1 3/8 in |
| Set Screw Size | 1/4-20 UNC |
| Size of Cap Screws | 1/4 x 1 3/8 in |
| Bore Size [Min] | 1.563 in |
| Bolt Circle Diameter | 2.25 in |
| Bushing Key Seat | 3/8 x 1/16 in |
| Bore with Shallow Key [Max] | 1.6875 in |
| Material External Use | Cast Iron |
| Length Through Bore | 1.313 in |
| Bushing Series | SH |
| Finished Bore Size | 1.563 in |
| Flange O.D. | 2.688 in |
| Inch/Metric | Inch |
| Cap Screw Size | 1/4 x 1 3/8 in |
| Bore w/Shallow Key [MAX] | 1.6875 in |
| Bore Type | Finished Bore |
| Weight | 0.62 LB |
| EAN or UPC | 697950037318 |

