- SH Series QD Bushing
- 22 mm Bore Size
- 2.25 in Bolt Circle
| Flange Thickness | 7/16 in |
| Inch/Metric | Metric |
| Capscrew Size | 1/4-20 x 1 3/8 in |
| Flange O.D. | 2.688 in |
| Bushing Split | Yes |
| Mounting Options | Standard |
| Bolt Circle Diameter | 2.25 in |
| Flange Split | Yes |
| Bore Type | Finished Bore |
| Barrel Taper | 3/4 TPF |
| Material Internal Use | Atomized Metals |
| Set Screw Size | 1/4-20 UNC |
| Finished Bore Size | 0.866 in |
| Bolt Circle Dia. | 2 1/4 in |
| Bushing Series | SH |
| Bore Size | 0.866 in - 22 mm |
| Bore Size [Min] | 0.866 in |
| Size of Cap Screws | 1/4-20 x 1 3/8 in |
| Bore with Shallow Key [Max] | 1.6875 in |
| Cap Screw Size | 1/4-20 x 1 3/8 in |
| Keyway | 6 mm x 2.8 mm |
| Cap Screws | 3 |
| Material | Steel |
| Bushing Key Seat | 8 X 3.5 in |
| Bore w/Shallow Key [MAX] | 1.6875 in |
| Large Diameter | 1.871 in |
| Keyway Size | 6 x 2.8 mm |
| Material External Use | Steel |
| Bore w/Full Keyway [MAX] | 1 3/8 in |
| E (Knuckle Width) | 0.875 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950703206 |

