- SH Series QD Bushing
- 30 mm Bore Size
- 2.25 in Bolt Circle
| Bushing Series | SH |
| Flange O.D. | 2.688 in |
| Bushing Key Seat | 8 X 3.5 in |
| Bore Size | 30 mm |
| Finished Bore Size | 1.181 in |
| Bore Size [Min] | 1.181 in |
| Capscrew Size | 1/4-20 x 1 3/8 in |
| Size of Cap Screws | 1/4-20 x 1 3/8 in |
| Material Internal Use | Atomized Metals |
| Cap Screw Size | 1/4-20 x 1 3/8 in |
| Length Through Bore | 1.313 in |
| Set Screw Size | 1/4-20 UNC |
| Bore w/Shallow Key [MAX] | 1.6875 in |
| Bore Type | Finished Bore |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Metric |
| Material External Use | Steel |
| Bore with Shallow Key [Max] | 1.6875 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950148557 |

