Skip to content Skip to navigation menu
3 in Weld on Hub

SH-A

3 in Weld on Hub
Item #100793826
  • 3 in Outer Diameter
3 in Weld on Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Outer Diameter
Pilot Diameter 3 in
Bore Range [Min] 0.5 in
Bushing Series SH
Bore Range [Max] 1.6875 in
Length Through Bore 0.8125 in
Weight 0.92 LB
EAN or UPC 697950040622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison