- SH Bushing Series
- 1.312 In Length Through Bore
- 2.675 in Flange Outer Diameter
- 3.063 in Overall Length
| Mounting Options | Standard |
| Length Through Bore | 1.312 in |
| Outside Dia. | 1.871 in |
| Bushing Series | SH |
| Flange Diameter | 2.675 in |
| Bolt Circle Dia. | 2 1/4 in |
| Large Diameter | 1.871 in |
| Material | Steel |
| Flange Thickness | 0.44 in |
| Overall Length | 3.063 in |
| Capscrew Size | 1/4-20 UNC |
| Bushing Split | No |
| Barrel Taper | 3/4 TPF |
| Cap Screws | 3 |
| Weight | 2.0 LB |
| EAN or UPC | 697950262314 |

