- 0.5 in Drive
description
- This is a chrome adaptor used with ½” drive sockets.
| Female Dimension | 1/2 in |
| Overall Length | N/A |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/4 in |
| Finish | Chrome |
| Drive Size | 0.5 in |
| Weight | 0.22 LB |
| EAN or UPC | 697950138008 |
| Female Dimension | 1/2 in |
| Overall Length | N/A |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/4 in |
| Finish | Chrome |
| Drive Size | 0.5 in |
| Weight | 0.22 LB |
| EAN or UPC | 697950138008 |