- Coupling Size: L050
- Insert Style: Solid
- Material: Hytrel®
- Tan
| HP @ RPM | 0.9 hp @ 1800 rpm |
| RPM [Max] | 3600 rpm |
| Coupling Size | L050 |
| Insert Style | Solid |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 275 °F |
| Material External Use | Hytrel |
| Material | Hytrel® |
| Color | Tan |
| Outside Dia. | 1.0625 in |
| Torque Rating | 94.5 in lb |
| No. of Legs | 6 |
| Weight | 0.02 LB |
| EAN or UPC | 697950064116 |

