- 99 Coupling Size
- Hytrel Material
| Coupling Size | 99 |
| Color | Ivory |
| O.D. | 11.866 in |
| Insert Style | One Piece |
| Material Internal Use | Carbon Steel |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 275 °F |
| Material External Use | Hytrel |
| Material | Hytrel® |
| No. of Legs | 6 |
| Outside Dia. | 2.53125 in |
| Weight | 0.07 LB |
| EAN or UPC | 697950064154 |

