- Coupling Size: L150
- Insert Style: Solid
- Material: Hytrel®
- Tan
| Insert Style | Solid |
| Material | Hytrel® |
| HP @ RPM | 34.2 hp @ 1800 rpm |
| Outside Dia. | 3.75 in |
| Coupling Size | L150 |
| Temperature Range [Max] | 275 °F |
| Torque Rating | 3591 in lb |
| Color | Tan |
| Temperature Range [Min] | -65 °F |
| RPM [Max] | 3600 rpm |
| No. of Legs | 6 |
| Material External Use | Hytrel |
| Weight | 0.21 LB |
| EAN or UPC | 697950064178 |

