- Coupling Size: L190
- Insert Style: Solid
- Material: Hytrel®
- Tan
| Length Thru Bore | 0.155 in |
| Color | Tan |
| Material External Use | Hytrel |
| Temperature Range [Min] | -65 °F |
| Insert Style | Solid |
| Temperature Range [Max] | 250 °F |
| O.D. | 16 in |
| Torque Rating | 4536 in lb |
| No. of Legs | 6 |
| Coupling Size | L190 |
| Outside Dia. | 4.5 in |
| HP @ RPM | 43.2 hp @ 1800 rpm |
| RPM [Max] | 3600 rpm |
| Material Internal Use | Carbon Steel |
| Material | Hytrel® |
| Weight | 0.27 LB |
| EAN or UPC | 697950064185 |

