Skip to content Skip to navigation menu
MartinSHL225/OPEN

SHL225/OPEN

Hytrel® Jaw Type Coupling Insert
Item #111994926
  • Coupling Size: L225
  • Insert Style: Open Center
  • Material: Hytrel®
  • Tan
MartinSHL225/OPEN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Size: L225
  • Insert Style: Open Center
  • Material: Hytrel®
  • Tan
Color Tan
Coupling Size L225
Insert Style Open Center
Material Hytrel®
Weight 0.31 LB
EAN or UPC 697950791777
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison